SMC RSDQA32TF-15DZ STOPPER CYLINDER


RS(D)Q-Z, Stopper Cylinder, Fixed Mounting Height

References
smc:RSDQA32TF-15DZ
rubix:393A9846
manufacturer :RSDQA32TF-15DZ
brand logo
brand logo
Technical specifications
Typestopper cylinder
Cylinder stroke15 mm
Cylinder diameter32 mm

Product details : SMC RSDQA32TF-15DZ STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Strengths

Fixed Height Stopper Cylinder, Double / Single Acting Bore sizes (mm): 16, 20, 32, 40, 50 Strokes up to 30 mm 10 rod end configurations available Compact auto switch mountable on 4 surfaces.

Technical specifications


Attributes
Typestopper cylinder
Cylinder stroke15 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 84.95 excl. VAT
/ Each
£ 101.94 incl. VAT
  • Usually arrives within 14 working days