RS100-HT-1 Tsubaki ANSI connecting link(cotterpin)
Chain | ht series |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 133 g |
---|---|
Chain | ht series |
Chain pitch | 31.75 mm |
Weight | 133 g |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Plate height | 30.1 mm |
Plate thickness | 4.8 mm |
Pin length | 24.5 mm |
Material | steel |
Type | single strand chain |
Plate type | other |
Chain pin diameter | 9.54 mm |
Usually arrives within 14 working days