"TSUBAKI 4111160002 STRAIGHT SIDE PLATE CHAIN RF16B LAMBDA 1 CL (P=1"")"


RF16B LAMBDA 1 CL (P=1") H=24.0MM

References
tsubaki:RF16B LAMBDA 1 CL SC
rubix:267A1171
manufacturer :4111160002
ean:8718472173093
brand logo
brand logo
Technical specifications
Chainbs single pitch lambda rf
Chain pitch25.4 mm
See all Specifications

Product details : "TSUBAKI 4111160002 STRAIGHT SIDE PLATE CHAIN RF16B LAMBDA 1 CL (P=1"")"


Tsubaki Lambda Lube Free Attachment Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Logistic Weight82 g
Chainbs single pitch lambda rf
Chain pitch25.4 mm
Weight82 g
Show UNSPSC/ECL@SS
£ 17.27 excl. VAT
/ Each
£ 20.72 incl. VAT
  • Usually arrives within 14 working days