RS35-3 Tsubaki ANSI G7 connecting link
Chain | 353CL |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 11 g |
---|---|
Chain | 353CL |
Chain pitch | 9.525 mm |
Weight | 11 g |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Pin length | 34.6 mm |
Plate type | Round |
Chain pin diameter | 3.59 mm |
Usually arrives within 14 working days