TSUBAKI 84101220004 OFFSET LINK RS12B LAMBDA 2 NEPTUNE OL (P=3/4'')


BS LAMBDA Neptune Chain

References
tsubaki:RS12B LAMBDA 2 NEPTUNE OL (P=3/4'')
rubix:267A1267
manufacturer :84101220004
ean:8718472789195
brand logo
brand logo
Technical specifications
Chain12b-2
Chain pitch19.05 mm
See all Specifications

Product details : TSUBAKI 84101220004 OFFSET LINK RS12B LAMBDA 2 NEPTUNE OL (P=3/4'')


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
Chain12b-2
Chain pitch19.05 mm
Inner width min.11.68 mm
Show UNSPSC/ECL@SS
£ 33.06 excl. VAT
/ Each
£ 39.67 incl. VAT
  • Usually arrives within 14 working days