ANSI Lambda Chain Connecting Link
Chain | ansi lambda chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 30 g |
---|---|
Chain | ansi lambda chain |
Chain pitch | 19.05 mm |
Weight | 30 g |
Inner width min. | 12.28 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Plate thickness | 3.2 mm |
Pin length | 32 mm |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days