RS120-2 Tsubaki ANSI G7 two pitch offset link
Chain | ansi g7 |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 980 g |
---|---|
Chain | ansi g7 |
Chain pitch | 38.1 mm |
Weight | 980 g |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Pin length | 103.2 mm |
Usually arrives within 14 working days