TSUBAKI 74000242004 OFFSET LINK RS24B LAMBDA 2 OL (P=1-1/2'')
Standard Roller Chain
See technical informationSee documentsReferences
Tsubaki:RS24B LAMBDA 2 OL (P=1-1/2'')
Rubix:267A0535
Manufacturer :74000242004
EAN:8718472592672

Technical specifications
| Chain | bs lambda 2 ol |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | duplex (2) |
Documents
Product details : TSUBAKI 74000242004 OFFSET LINK RS24B LAMBDA 2 OL (P=1-1/2'')
Since 1917 Tsubaki moto Chain Company has maintained a line-up of cutting-edge chain products with exceptional quality and performance that help end-users meet their power transmission and conveying requirements. Tsubaki is proud to introduce the 4th generation, enhanced BS/DIN European premium chain. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Strengths
•RF06B chain has flat-shaped link plates
Connecting links are clip type for sizes up to RS16B, and cotter type for sizes RS20B to RS48B
Intermediate plate of multi strand RF06B and RS08B chain is a solid plate
Double stake riveting is applied to all sizes multi-strand chain
Connecting links are clip type for sizes up to RS16B, and cotter type for sizes RS20B to RS48B
Intermediate plate of multi strand RF06B and RS08B chain is a solid plate
Double stake riveting is applied to all sizes multi-strand chain
Technical specifications
Attributes
| Chain | bs lambda 2 ol |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | duplex (2) |
| Material | steel alloy |
| Weight | 584 g |
| Amount of give | 2 |
| Roller diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 121.08 excl. VAT
/ Each
£ 145.30 incl. VAT
- Usually arrives within 14 working days