TSUBAKI 0231162008 RS16B-SS-2 BS -SS TWO PITCH OFFSET LINK
RS16B-SS-2 Tsubaki BS -SS two pitch offset link
See technical informationReferences
Tsubaki:RS16B SS 2 2POL (P=1")
Rubix:267A0150
Manufacturer :0231162008
EAN:8718472264517

Product details : TSUBAKI 0231162008 RS16B-SS-2 BS -SS TWO PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 305 g |
|---|---|
| Chain | bs ss chain |
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Material | stainless steel (sus304) |
| Weight | 305 g |
| Amount of give | 2 |
| Roller diameter | 15.88 mm |
| Type | two-step offset connection (2pol) |
Show UNSPSC/ECL@SS
£ 78.12 excl. VAT
/ Each
£ 93.74 incl. VAT
- Usually arrives within 14 working days