BS Offset Link for straight sided chain
Chain | 08b-2 |
---|---|
Chain pitch | 12.7 mm |
Profile | duplex (2) |
Chain | 08b-2 |
---|---|
Chain pitch | 12.7 mm |
Profile | duplex (2) |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Pin length | 32.4 mm |
Material | carbon steel |
Plate type | straight |
Usually arrives within 14 working days