TSUBAKI 0120140300-M RS140-3 G8 ROLLER CHAIN MTR
RS140-3 Tsubaki ANSI G7 roller chain
See technical informationReferences
Tsubaki:RS140 3 RP (P=1-3/4'')
Rubix:267A4330
Manufacturer :0120140300-M
EAN:8718472260670



Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | triplex (3) |
| ISO code | iso 606 140 |
Product details : TSUBAKI 0120140300-M RS140-3 G8 ROLLER CHAIN MTR
Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | triplex (3) |
| ISO code | iso 606 140 |
| Material | special steel alloy |
| Series | rs roller chain ansi g7 |
| Weight | 22.2 kg |
| Standard | ANSI G8 |
| Pin length | 161.3 mm |
| Tensile strength min. | 510 kN |
| Plate height | 42.2 mm |
| Plate type | pin fastener |
| Chain | tsubaki rs140-3 triple roller chain ansi g7 (1-3/4') |
Show UNSPSC/ECL@SS
£ 701.44 excl. VAT
/ Each
£ 841.73 incl. VAT
- Usually arrives within 14 working days