RS160-H-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 50.8 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 33440 g |
---|---|
Chain pitch | 50.8 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | 160 h |
Weight | 33.44 kg |
Inner width min. | 31.75 mm |
Roller diameter | 28.58 mm |
Tensile strength min. | 255 kN |
Plate type | Round |
Chain pin diameter | 14.29 mm |
Usually arrives within 14 working days