TSUBAKI 2201120010-M3.05 RS120-LMD-1 LUBE FREE ROLLER CHAIN 10FT
RS120-LMD-1 Tsubaki ANSI LAMBDA lube free roller chain
See technical informationReferences
Tsubaki:RSD120 LAMBDA 1 RP (P=1-1/2'')
Rubix:267A0652
Manufacturer :2201120010-M3.05
EAN:8718472093902

Product details : TSUBAKI 2201120010-M3.05 RS120-LMD-1 LUBE FREE ROLLER CHAIN 10FT
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 18269 g |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
| ISO code | 24a-1 |
| Material | black oxide plates |
| Series | rsd120-lambda |
| Weight | 18269 kg |
| Standard | ANSI 120 |
| Pin length | 59 mm |
| Tensile strength min. | 148 kN |
| Plate height | 36.2 mm |
| Plate type | rivet link |
| Chain length | 3050 m |
| Chain | asa 120-1 |
Show UNSPSC/ECL@SS
£ 1,539.11 excl. VAT
/ Each
£ 1,846.93 incl. VAT
- Usually arrives within 14 working days