RS140-HT-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 44.45 mm |
---|---|
Chain length | 3050 m |
Profile | simplex (1) |
Logistic Weight | 25394 g |
---|---|
Chain pitch | 44.45 mm |
Chain length | 3050 m |
Profile | simplex (1) |
Chain | ansi ht series |
Weight | 25394 kg |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 62 mm |
Tensile strength min. | 218 kN |
Plate height | 42.2 mm |
Plate thickness | 6.4 mm |
Plate type | link |
Chain pin diameter | 12.71 mm |
Usually arrives within 14 working days