TSUBAKI 0131060200-M RS60-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
RS60-SS-2 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS60 SS 2 RP (P=3/4'')
Rubix:267A4337
Manufacturer :0131060200-M
EAN:8718472261417

Product details : TSUBAKI 0131060200-M RS60-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Series | ss (stainless drive chain) |
| Weight | 3.04 kg |
| Standard | ANSI |
| Pin length | 52.6 mm |
| Tensile strength min. | 3.14 kN |
| Plate height | 18.1 mm |
Show UNSPSC/ECL@SS
£ 354.64 excl. VAT
/ Each
£ 425.57 incl. VAT
- Usually arrives within 14 working days