US design roller chain Renold
Chain pitch | 12.7 mm |
---|---|
Chain length | 3048 mm |
Profile | Simplex (1) |
Logistic Weight | 2,04 g |
---|---|
Chain pitch | 12.7 mm |
Chain length | 3048 mm |
Profile | Simplex (1) |
Chain | ASA 40-1 |
ISO code | 08A-1 |
Inner width min. | 7.85 mm |
Roller diameter | 7.92 mm |
Pin length | 16.9 mm |
Tensile strength min. | 13.9 kN |
Plate height | 11.7 mm |
Plate thickness | 1.76 mm |
Plate type | Round |
Chain pin diameter | 3.97 mm |
Usually arrives within 14 working days