MECALINE 10A1-MTR CHAIN PITCH 1587 SINGLE ASA 50/1 - MTR
ANSI Simplex Roller Chain
See technical informationSee documentsReferences
Superseded Ref:875387
Mecaline:10A1-MTR
Rubix:353A6398
Manufacturer :886801
EAN:3660338401886

Documents
Product details : MECALINE 10A1-MTR CHAIN PITCH 1587 SINGLE ASA 50/1 - MTR
ANSI standard is dimensionally similar to BS chain and components, but with generally thicker plates, resulting in narrower dimension between the inner plates.
10A1 ANSI Simplex chain - ASA50/1 (15.87mm) supplied in boxes of 5mtr lengths
Strengths
Heat treated components, high durability
Applications
ANSI Chain drives
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | 10a-1 |
| Material | carbon steel |
| Pin length | 10.25 mm |
| Tensile strength min. | 21.8 kN |
| Plate height | 15.05 mm |
| Plate type | standard |
| Chain length | 5000 m |
| Chain | asa 50-1 |
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
- Usually arrives within 14 working days
