RS140-H-1 Tsubaki ANSI heavy duty roller chain
Chain pitch | 44.45 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 25210 g |
---|---|
Chain pitch | 44.45 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | 140 h |
Weight | 25.21 kg |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Tensile strength min. | 183 kN |
Plate type | Round |
Chain pin diameter | 12.71 mm |
Usually arrives within 14 working days