RS16B-NP-1 Tsubaki BS connecting link (cotterpin)
Chain | BS NP Chain |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 67 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 25.4 mm |
Weight | 67 g |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Pin length | 41.1 mm |
Chain pin diameter | 8.28 mm |
Usually arrives within 14 working days