RS80H-1 connecting link with cotterpin
Chain | ANSI H Series |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 76 g |
---|---|
Chain | ANSI H Series |
Chain pitch | 25.4 mm |
Weight | 76 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Plate height | 24.1 mm |
Plate thickness | 4 mm |
Pin length | 18.3 mm |
Type | Heavy Duty Chain |
Plate type | Round |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days