MECALINE 875406 10B-1 SIMPLEXSS CONN LINK
BS Stainless Steel Simplex Connecting Link
See technical informationSee documentsReferences
Mecaline:MDJ.10B1SS
Rubix:237A3330
Manufacturer :875406
EAN:3660338289927

Documents
Product details : MECALINE 875406 10B-1 SIMPLEXSS CONN LINK
All mecaline chain components comply with European DIN8187-ISO606 standards to provide dimensional stability. Connecting links enable cut lenghts of chain to be joined as appropriate
10B1 Stainless Steel Simplex Connecting Link (Spring Clip Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 10b-1 |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | stainless steel |
| Roller diameter | 10.16 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ 5 pieces
£ 4.20 incl. VAT
- In stock: Next day delivery
