ANSI SS Connecting Link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Logistic Weight | 8 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 12.7 mm |
Profile | Simplex (1) |
Weight | 8 g |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Plate height | 12 mm |
Plate thickness | 1.5 mm |
Pin length | 18.6 mm |
Chain pin diameter | 3.97 mm |
Usually arrives within 14 working days