RS240-1 Tsubaki ANSI G7 roller chain
Chain pitch | 76.2 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 74680 g |
---|---|
Chain pitch | 76.2 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 240-1 |
ISO code | 48A-1 |
Weight | 74.68 kg |
Inner width min. | 47.63 mm |
Roller diameter | 47.63 mm |
Pin length | 106.7 mm |
Tensile strength min. | 623 kN |
Plate type | Round |
Chain pin diameter | 23.81 mm |
Usually arrives within 14 working days