RS80-NP-1 Tsubaki ANSI chain for corrosive environments
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 m |
Profile | Simplex (1) |
Logistic Weight | 8110 g |
---|---|
Chain pitch | 25.4 mm |
Chain length | 3050 m |
Profile | Simplex (1) |
Chain | ASA 80-1 |
ISO code | 16A-1 |
Weight | 8.11 kg |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 36.6 mm |
Tensile strength min. | 71.6 kN |
Plate height | 24.1 mm |
Plate thickness | 3.2 mm |
Plate type | Link |
Chain pin diameter | 15.88 mm |
Usually arrives within 14 working days