ANSI G8 Standard Roller Chain
Chain pitch | 9.525 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 2077 g |
---|---|
Chain pitch | 9.525 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | 352 |
ISO code | 35-2 |
Weight | 2077 kg |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Pin length | 24.5 mm |
Tensile strength min. | 19.6 kN |
Plate height | 9 mm |
Plate thickness | 1.25 mm |
Inner link width | 4.78 mm |
Plate type | Round |
Chain pin diameter | 3.59 mm |
Usually arrives within 14 working days