TSUBAKI 74000240008 DOUBLE CRANK LINK RS24B LAMBDA 1 2POL (P=1-1/2'')
RS24B LAMBDA 1 2POL (P=1-1/2'')
See technical informationReferences
Tsubaki:RS24B LAMBDA 1 2POL
Rubix:267A0533
Manufacturer :74000240008
EAN:8718472592610

Technical specifications
| Chain | bs-lambda-kette |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 74000240008 DOUBLE CRANK LINK RS24B LAMBDA 1 2POL (P=1-1/2'')
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Chain | bs-lambda-kette |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Weight | 7450 g |
| Amount of give | 80 |
| Roller diameter | 25.4 mm |
| Type | lambda non-lubricated roller chain (bs/din, iso 606) |
Show UNSPSC/ECL@SS
£ 101.92 excl. VAT
/ Each
£ 122.30 incl. VAT
- Usually arrives within 14 working days