References
Fenner:16B1/CL1-FENNER+
Rubix:406A5321
Manufacturer :13616B-1FP-E


Technical specifications
| Chain | british standard 16b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
Product details : FENNER+ SPRING CLIP CONNECTING LINK 16B-1 BS 1 INCH SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link spring clip Fenner PLUS ISO 16B-1 pitch 1"
Technical specifications
Attributes
| Chain | british standard 16b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | spring clip connecting link for bs roller chain |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Delivery usually within ( 2 ) days