TSUBAKI 0801000258 RS25-1 G8 TWO PITCH OFFSET LINK


RS25-1 Tsubaki ANSI G7 two pitch offset link

References
tsubaki:RS25-1 2POL
rubix:267A0192
manufacturer :0801000258
ean:8718472027679
TSUBAKI OFFSET LINK DOUBLE ANSI 25-1
brand logo
Technical specifications
Chainansi g7
Chain pitch6.35 mm
See all Specifications

Product details : TSUBAKI 0801000258 RS25-1 G8 TWO PITCH OFFSET LINK


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal. Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight2 g
Chainansi g7
Chain pitch6.35 mm
Weight2 g
Inner width min.3.18 mm
Roller diameter3.3 mm
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
  • Usually arrives within 14 working days