References
Mecaline:MCS.24B2
Rubix:353A6348
Manufacturer :883779
EAN:3660338371905



Documents
Product details : MECALINE 883779 24B-2 DUPLEX OFFSET LINK
Offset (Cranked) Link for Roller Chain
24B2 Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 24b-2 |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ 3 pieces
£ 24.80 incl. VAT
- In stock: Next day delivery
