References
Renold:12B1SSS26I
Rubix:170A4894
EAN:0673766038237




Documents
Product details : RENOLD 12B1SSS26I 185634/26I
Renold's unique control over pin/bush contact makes sure that wear life exceeds other brands. Little initial chain adjustment is therefore required.
Strengths
•Unbeatable wear and fatigue resistance
Longer working life
Better resistance to shock loadings
The end-softened pin and a spin rivet to make cutting easy
Longer working life
Better resistance to shock loadings
The end-softened pin and a spin rivet to make cutting easy
Technical specifications
Attributes
| Logistic Weight | 0,02 g |
|---|---|
| Chain | bs |
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | stainless steel |
| Roller diameter | 12.07 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- In stock: Next day delivery