RS24B-2 Tsubaki BS GT4 Winner two pitch offset link
Chain | 24B22POL |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 586 g |
---|---|
Chain | 24B22POL |
Chain pitch | 38.1 mm |
Weight | 586 g |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 112.8 mm |
Plate type | Round |
Usually arrives within 14 working days