SD 05B-1 Simple connecting link - Loose fit No. 26
Chain | bs |
---|---|
Chain pitch | 8 mm |
Profile | simplex (1) |
Logistic Weight | 0,001 g |
---|---|
Chain | bs |
Chain pitch | 8 mm |
Profile | simplex (1) |
Inner width min. | 3 mm |
Roller diameter | 5 mm |
Plate height | 7.11 mm |
Plate thickness | 0.75 mm |
Pin length | 8 mm |
Material | steel |
Type | roller chain |
Plate type | straight |
Chain pin diameter | 2.31 mm |
Usually arrives within 14 working days