RS60-SS-2 Tsubaki ANSI chain for corrosive environments
Chain pitch | 19.05 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 9952 g |
---|---|
Chain pitch | 19.05 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | ASA 60-2 |
ISO code | 12A-2 |
Weight | 9952 kg |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 52.6 mm |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days