TSUBAKI 72216080000-M RS80-LMD NEPT CHAIN DWGCR010.102905-E MTR
ANSI Lambda Neptune Chain
See technical informationReferences
Tsubaki:RSD80 LAMBDA NEPTUNE RP (P=1'')
Rubix:267A4306
Manufacturer :72216080000-M
EAN:8718472786392

Product details : TSUBAKI 72216080000-M RS80-LMD NEPT CHAIN DWGCR010.102905-E MTR
ANSI Lambda Neptune™ Chain is a Tsubaki ANSI Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | 16a-1 |
| Material | carbon steel |
| Series | neptune™ |
| Weight | 2.77 kg |
| Standard | ANSI/DIN 8188 |
| Pin length | 20.25 mm |
| Tensile strength min. | 78.5 kN |
| Plate height | 24.1 mm |
| Plate type | pin fastener |
| Chain | asa 80-1 |
Show UNSPSC/ECL@SS
£ 248.56 excl. VAT
/ Each
£ 298.27 incl. VAT
- Usually arrives within 14 working days