TSUBAKI 0131050200-M3.05 RS50-SS-2 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS50-SS-2 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS50 SS 2 RP (P=5/8'')
Rubix:267A0571
Manufacturer :0131050200-M3.05
EAN:8718472006155

Product details : TSUBAKI 0131050200-M3.05 RS50-SS-2 CHAIN CORROSIVE ENVIRONMENTS 10FT
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 6200 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | duplex (2) |
| ISO code | 10a-2 |
| Material | stainless steel |
| Series | rs50-ss-2 (duplex 2) |
| Weight | 6.2 kg |
| Standard | ANSI G8 |
| Pin length | 41.8 mm |
| Tensile strength min. | 56.9 kN |
| Plate height | 15 mm |
| Plate type | clip |
| Chain length | 3050 m |
| Chain | asa 50-2 |
Show UNSPSC/ECL@SS
£ 777.57 excl. VAT
/ Each
£ 933.08 incl. VAT
- Usually arrives within 14 working days