MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH 2XL


High Visibility T-shirt Mascot

References
mascot:19082-771-1418-2XLONE
rubix:385A3870
ean:5711074878048
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204712
See all Specifications

Product details : MASCOT 19082 ACCELERATE SAFE T-SHIRT HV ORG/DANTH 2XL


Technical specifications


Attributes
Colourorange
Size2xl
Class EN204712
Main materialcotton/polyester
Long sleevesno
Grammage150 g/m²
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days