PORTWEST RT40 ORANGE JACKET SMALL


RT40 - Hi-Vis Poly-cotton Jacket RIS

References
portwest:RT40 SMALL
rubix:80060528
brand logo
brand logo
Technical specifications
ColourOrange
SizeS
Class EN204713
See all Specifications

Product details : PORTWEST RT40 ORANGE JACKET SMALL


CE-CAT III. Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 3 pockets for ample storage. Side elastic waist for ultimate wearer comfort. Bartacked at all stress points. Certified to EN ISO 20471 after 50x washes. Complies with RIS 3279-TOM for rail industry (orange only). Premium stain resistant finish repels oil, water and grime.
EN ISO 20471 Class 3

Technical specifications


Attributes
ColourOrange
SizeS
Class EN204713
Main materialPolyester
Material80% Polyester, 20% Cotton
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
  • Usually arrives within 14 working days