PORTWEST S463 HV WINTER BOMBER JACKET ORANGE 4XL

Bomber Jacket

See technical information
References
Portwest:S463ORR4XL
Rubix:2590190
EAN:5036108271207
brand logo
Technical specifications
Colourorange
Size4xl
Class EN204713
See all Specifications

Product details : PORTWEST S463 HV WINTER BOMBER JACKET ORANGE 4XL


Strengths

•Pack away adjustable hood
Elasticated waistband
Elasticated storm cuffs
Quilt lined
Pockets: 1 cell phone concealed under storm flap, 2 lower welt with flaps and 1 internal patch
Storm flap with zipper and snap closure
Contrast fleece collar for protection against dirt
Print access for garment customization
Waterproof with sealed seams

Technical specifications


Attributes
Colourorange
Size4xl
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)