Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricating oils and greases
Lubricating grease
ROCOL 53041 RTD FOAMCUT SPRAY 300ML
ROCOL 53041 RTD FOAMCUT SPRAY 300ML
RTD® foamcut spray
References
rocol:
53041
rubix:
162671
manufacturer :
RTD FOAMCUT SPRAY 300ml
ean:
5024747530410
Technical specifications
Packaging
400ml
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ROCOL 53041 RTD FOAMCUT SPRAY 300ML
Foaming lubricant which doubles tool life.
RTD Foamcut is a metal cutting lubricant specially formulated to provide extreme pressure cutting performance in an economical to use foaming aerosol.
Strengths
Suitable for severe cutting operations. Clean low odour foaming spray. Foaming action adheres to the tool. Can be applied directly to moving tools.
Technical specifications
Attributes
Packaging
400ml
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.29
excl. VAT
/
Each
£
50.75
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FAG ARCANOL LOAD1000 5KG
SKF GREASE LGMT3 420ML
SKF LUBRICANT - LGLT2/0.2
FAG ARCANOL TEMP120 1KG
SCHAEFFLER ARCANOL-LOAD460-125KG HEAVY DUTY GREASE
LGHQ2/MR380 AUTO GREASER
FAG ARCANOL GREASE ARCANOL-MULTI3-1KG
SCHAEFFLER ARCANOL-CLEAN-M-250G SPECIAL GREASE ARCANOL CLEAN M
SKF LUBRICANT - LGHB2/180
ROCOL 12256 SAPPHIRE AQUA-SIL 5KG
SKF MOUNT FLUID LHMF 300/5
ROCOL 15912 FOODLUBE AUTO SF 4KG
FAG ARCANOL CARTRIDGE ARCANOL-MULTITOP-400G
ROCOL 15753 FOODLUBE MULTI-PASTE 500G
SCHAEFFLER ARCANOL-MULTI3-125KG MULTIPURPOSE GREASE