ROCOL 12256 SAPPHIRE AQUA-SIL 5KG


Sapphire® aqua-sil

References
rocol:12256
rubix:162128
manufacturer :SAPPHIRE AQUA-SIL 5kg
ean:5024747122561
brand logo
brand logo
Technical specifications
CompositionSilicone
PackagingPail

Product details : ROCOL 12256 SAPPHIRE AQUA-SIL 5KG


Potable water and chemically resistant silicone grease.
A high temperature, translucent silicone grease approved for use with potable water. Designed for the lubrication of slow speed bearings, slides and similar applications.

Strengths

Water Regulations Advisory Scheme - Approved Product.
Excellent high temperature performance range.
Ideal for the assembly of rubber 'O' rings and seals.
Good resistance to chemicals, oils, water and gasses.
Compatible with most rubbers and plastics.
Temperature range of -40°C to +200ºC

Applications

A high temperature, translucent silicone grease approved for use with potable water. Designed for the lubrication of slow speed bearings, slides and similar applications.

Technical specifications


Attributes
CompositionSilicone
PackagingPail
Show UNSPSC/ECL@SS
£ 868.81 excl. VAT
/ Each
£ 1,042.57 incl. VAT
  • Delivery usually within ( 26 ) days