ROCOL 15753 FOODLUBE MULTI-PASTE 500G

Foodlube® multi-paste

See technical informationSee documents

References

Rocol:FOODLUBE MULTI-PASTE 500g
Rubix:160401
Manufacturer :15753
EAN:5024747157532
brand logo

Technical specifications

Packaging500 g can
See all Specifications

Documents

Product details : ROCOL 15753 FOODLUBE MULTI-PASTE 500G


Food grade, multi-purpose anti-seize & lubricating paste
FOODLUBE MultiPaste is a white non-toxic, anti-seize lubricating paste that is designed for use in food, pharmaceutical and other clean environments. FOODLUBE MultiPaste is also suitable for use as a food grade drilling, tapping and cutting lubricant, particularly when maintenance has to be carried out in the process area.

Strengths

Prevents galling, pick-up and seizure on assembly. Ideally suited for use on stainless steel. Extremely tenacious - resists water wash out. Wide temperature range -30°C to +450°C. Coefficient of friction 0.09.
NSF H1 Registered. ISO 21469 Certified. HALAL Certified.

Applications

Threads, Bushes, Slides, Small open gears, Fasteners.

Technical specifications


Attributes
Packaging500 g can
Min. temperature-30 °C
Max. temperature450 °C
Typerocol foodlube multipaste 500g
Weight0.5 kg
Colourwhite
Compositionsynthetic lubricant base (polyalphaolefin/pao) with white, non-toxic solids; pao reported at 20-50% in the sds. food-grade formulation manufactured from fda-listed ingredients (fda group 21 cfr 178.3570).
£ 59.15 excl. VAT
/ Each
£ 70.98 incl. VAT
  • In stock: Next day delivery