Bearing Grease
Composition | Polycarbamide; Synthetic oil |
---|---|
Packaging | 1 kg can |
Logistic Weight | 1000 g |
---|---|
Composition | Polycarbamide; Synthetic oil |
Packaging | 1 kg can |
Min. temperature | -30 °C |
Max. temperature | 180 °C |
speed factor | 300000 mm/min |
Viscosity at 40°C | 400 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days