References
Dichtomatik:67036770
Rubix:167A2480
Manufacturer :67036770

Product details : NBR80X95X8A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 95 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- Usually arrives within 14 working days
