References
TTO:NBR60X100X10A
Rubix:45037656

Product details : TTO SEAL TO DIN 3760 R21 NBR60X100X10A
Shaft sealing joints from Tai Tsuang Oil Seal Industry Co., Ltd. Nitrile Rubber (NBR) Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Usually arrives within 14 working days
