Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Hoses
GISS 858525 RUBBER GAS HOSE DIAM.10X17 20M BLUE
GISS 858525 RUBBER GAS HOSE DIAM.10X17 20M BLUE
Rubber gas pipe
References
spartex:
858525
rubix:
217A2328
ean:
3660338151484
Technical specifications
Type
Twin welding hose
Model
Rubber
Diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 858525 RUBBER GAS HOSE DIAM.10X17 20M BLUE
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
Type
Twin welding hose
Model
Rubber
Diameter
10
mm
Gas
Oxygen
Colour
Blue
Service pressure
20
bar
Length
20
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
GISS 858523 RUBBER GAS HOSE DIAM.6,3X12 20M RED
PARWELD 764110 PROPANE HOSE ASSY 10MM 3/8 INCH 10M SINGLE
PARWELD 764120 10MM HOSE SET 20M 3/8 HCV OXY/PROP
PARWELD 764610 6MM HOSE SET 10M 1/4 HCV OXY/PROP
PARWELD B2524-50 5M BZL STEEL LINER
PARWELD 764105 10MM HOSE SET 5M 3/8 HCV OXY/PROP
PARWELD RHCA90 CYLINDER ADAPTOR RH
GISS 858531 RUBBER GAS HOSE DIAM.10X17 25M
4M FITTED LPG HOSE 3/8 LH BOTH ENDS
PARWELD 761020 WELDING HOSE SET 10MM 3/8 C/VALVE 20M
GISS 858491 OXYGENE ACETYLENE RUBBER HOSES CHECKFLAME FIT MM 6,3X12
PARWELD 707104 TYPE 5 HEATING PROPANE MIXER
GISS 858494 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 6,3 X 12
GISS 858535 RUBBER GAS HOSE DIAMETER MM 8 X 16 20M
PARWELD TEFLON LINER B2513-30 1.0-1.2MM X 3M