GISS 858494 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 6,3 X 12
Oxygen/acetylene handles
See technical informationSee documentsReferences
Spartex:858494
Rubix:217A2316
EAN:3660338151309
Documents
Product details : GISS 858494 OXYGENE / ACETYLENE RUBBER HOSES SINGLE DIA MM 6,3 X 12
Single pair of OXY/AD handles
.
Pair of handles with OXY/AD flame retardant backstop
Pair of handles with OXY/AD flame retardant backstop
Technical specifications
Attributes
| Type | 0.5m sleeves + iso male spigot |
|---|---|
| Diameter | 6.3 mm |
| Gas | oxygen/acetylene |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Usually arrives within 14 working days

