GISS 858523 RUBBER GAS HOSE DIAM.6,3X12 20M RED
Rubber gas pipe
See technical informationSee documentsReferences
Spartex:858523
Rubix:217A2332
EAN:3660338151477



Documents
Product details : GISS 858523 RUBBER GAS HOSE DIAM.6,3X12 20M RED
Complies with the EN559 Standard (the date shown on the hose is the date of manufacture)
Technical specifications
Attributes
| Type | twin welding hose |
|---|---|
| Diameter | 6.3 mm |
| Gas | acetylene |
| Colour | red |
| Service pressure | 10 bar |
| Length | 20 m |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- Usually arrives within 14 working days
