NBR95X120X13B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018268
Rubix:167A7140
Manufacturer :67018268

Product details : NBR95X120X13B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 120 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 130.82 excl. VAT
/ 10 pieces
£ 156.98 incl. VAT
- Usually arrives within 14 working days
