BLICKLE 250MM FIXED CASTOR BS-VLE252K


Heavy duty welded steel fixed castor Heavy duty wheel, with elastic solid rubber tyre

References
blickle:BS-VLE 252K
rubix:154A6618
manufacturer :754245
ean:4047526112615
brand logo
brand logo
Technical specifications
Load capacity600 kg
Wheel diameter250 mm
Wheel width85 mm
See all Specifications

Product details : BLICKLE 250MM FIXED CASTOR BS-VLE252K


Bracket: BS series

  • particularly robust welded steel construction
  • zinc-plated, yellow-passivated, Cr6-free

Wheel: VLE series

  • tyre: super-elastic solid rubber, hardness 70 Shore A, colour black. wheel Ø 250–306 mm: 2-component tyre, highly-elastic, abrasion-resistant tread. wheel Ø 405–525 mm: 3-component tyre, highly-elastic cushion layer, abrasion-resistant tread
  • rim: heavy pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
  • puncture-proof, maintenance-free
  • Reinforced rim design

Technical specifications


Attributes
Load capacity600 kg
Wheel diameter250 mm
Wheel width85 mm
Wheel housing/rim materialSteel
Running sole/tire materialRubber
Min. temperature-20 °C
Max. temperature80 °C
Type of bearingBall bearing
Running sole / tire colourBlack
305 mm
85 mm
Show UNSPSC/ECL@SS
£ 314.23 excl. VAT
/ Each
£ 377.08 incl. VAT
  • Usually arrives within 14 working days