References
Varley:6109
Rubix:2516183


Technical specifications
| Load capacity | 1000 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 138 mm |
Documents
Product details : KEYSTONE AVO 85MM SWIVEL CASTOR
Fixing Type: Rectangular top plate
Wheel material: Nylon
Wheel Bearing: Ball Journal
Wide roller gives high load capacity combined with relatively low overall height.
Technical specifications
Attributes
| Load capacity | 1000 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 138 mm |
| Type of wheel | swivel |
| Wheel housing/rim material | nylon |
| Running sole/tire material | nylon |
Show UNSPSC/ECL@SS
£ 185.14 excl. VAT
/ Each
£ 222.17 incl. VAT
- Usually arrives within 14 working days